
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAN70228
Zoro #
G7142869
UPC #
193005239329
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-1/4"
Actual Inside Dia.
2.234"
Nominal Outside Dia.
2-1/2"
Actual Outside Dia.
2.512"
Details
Dash Number
228
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Color
Black
FDA Approved
No
Metal Detectable
No
Item
Neoprene O-Ring - Dash 228 - Pack ,PK 10
Durometer (Hardness) Rating
Standard
Temp. Range
-30° to 250° F
Grade
Standard
Description
Neoprene O-Ring-Dash 228ck ,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.