This item is Discontinued.

Zoro Select Neoprene Roll, 70A, 10'x36"x0.75", Black BULK-RS-NHS70-352

Neoprene Roll, 70A, 10'x36"x0.75", Black (Discontinued)

  • Mfr # BULK-RS-NHS70-352
  • Zoro # G5056981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-352
Zoro #
G5056981
UPC #
193005382216
Country of Origin
China

Dimensions

Rubber Thickness
3/4 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.75 in
Nominal Size
36 in x 10 ft
Overall Width
36 in

Details

Item
Neoprene Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Rubber Shape
Sheet
Tear Strength
20 N/mm
Oil Resistance
Good
Weather Resistance
Excellent
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F
Material
Neoprene
Compression Set
30 %
Texture
Smooth
Tensile Strength Rating
High (1401 - 2499 PSI)
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Shape
Roll
Rubber Adhesive Type
Acrylic Adhesive Backed
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
1,500 psi
Color
Black
Thickness Tolerance
+/-0.059 in
Water Resistance
Good
Chemical Resistance
Fair
Temperature Range
-30 Degrees F to 250 Degrees F
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic

Description

Neoprene Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.