
Neoprene Roll, 70A, 10'x36"x1", Black (Discontinued)
- Mfr # BULK-RS-N70-383
- Zoro # G4830671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N70-383
Zoro #
G4830671
UPC #
193005377960
Country of Origin
China
Dimensions
Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
1 in
Overall Width
36 in
Nominal Size
36 in x 10 ft
Overall Length
10 ft
Description
Neoprene Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.