Zoro Homepage
This item is Discontinued.
Zoro Select Neoprene Roll, 90A, 30'x36"x0.5", Black BULK-RS-N90-120

Neoprene Roll, 90A, 30'x36"x0.5", Black (Discontinued)

  • Mfr # BULK-RS-N90-120
  • Zoro # G1926070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N90-120
Zoro #
G1926070
UPC #
193005046934
Country of Origin
China

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
20 ft
Overall Width
36 in
Overall Thickness
0.5 in
Overall Length
30 ft
Nominal Size
36 in x 30 ft

Details

Item
Neoprene Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
90A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 910
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Temperature Range
-30 Degrees F to 250 Degrees F
Material
Neoprene
Rubber Adhesive Type
Acrylic Adhesive Backed
Rubber Shape
Sheet
Tensile Strength Rating
High (1401 - 2499 PSI)
Adhesive Type
Acrylic
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F
Weather Resistance
Excellent
Density
1.36 g/cc
Shape
Roll
Texture
Smooth
Oil Resistance
Good
Color
Black
Compression Set
25 %
Thickness Tolerance
+/-0.050 in
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good

Description

Neoprene Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 90A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 910, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 30 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.