Neoprene Rubber Roll - 50A - 1/4" Thick x 36" Wide x 30 ft. Long

  • Mfr # BULK-RS-N50-5

  • Zoro # G7807412


product price: $1,167.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-5
Zoro #
G7807412
UPC #
193005089078
Country of Origin
Unknown

Dimensions

Length
30 ft.
Width
36"
Thickness
1/4"

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Material
Neoprene
Color
Black
Density
1.50 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Texture
Smooth
Compression Set
0.33
Shape
Roll
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.