.jpg)
Neoprene Rubber Roll - 50A - 3/8" Thick x 36" Wide x 40 ft. Long
Mfr # BULK-RS-N50-698
Zoro # G7814141
product price:Â $2,069.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-N50-698
Zoro #
G7814141
UPC #
193005931100
Country of Origin
Unknown
Dimensions
Length
40 ft.
Thickness
3/8"
Width
36"
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Material
Neoprene
Density
1.50 g/cm3
Shape
Roll
Thickness Tolerance
(-0.035" - +0.035")
Texture
Smooth
Compression Set
0.33
Tear Strength
20 N/mm
Description
Neoprene Rubber Roll No Adhesive - 50A - 3/8" Thick x 36" Wide x 40 ft. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.