.jpg)
Neoprene Rubber Roll - 70A - 3/16" Thick x 36" Wide x 50 ft. Long
Mfr # BULK-RS-N70-708
Zoro # G7810562
product price:Â $922.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N70-708
Zoro #
G7810562
UPC #
193005932992
Country of Origin
Unknown
Dimensions
Width
36"
Length
50 ft.
Thickness
3/16"
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Material
Neoprene
Color
Black
Texture
Smooth
Thickness Tolerance
(-0.022" - +0.022")
Shape
Roll
Compression Set
0.33
Density
1.50 g/cm3
Tear Strength
20 N/mm
Description
Neoprene Rubber Roll No Adhesive - 70A - 3/16" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.