This item is Discontinued.

Usa Industrials Neoprene Rubber Roll - 70A - 3/8" Thick x 36" Wide x 30 ft. Long BULK-RS-N70-6

Neoprene Rubber Roll - 70A - 3/8" Thick x 36" Wide x 30 ft. Long (Discontinued)

  • Mfr # BULK-RS-N70-6
  • Zoro # G7806432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70-6
Zoro #
G7806432
UPC #
193005096441
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
30 ft.

Details

Material
Neoprene
Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Shape
Roll
Texture
Smooth
Density
1.50 g/cm3
Thickness Tolerance
(-0.035" - +0.035")
Compression Set
0.33
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll No Adhesive - 70A - 3/8" Thick x 36" Wide x 30 ft. Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.