This item is Discontinued.

Usa Industrials Neoprene Rubber Roll w Adhesive - 40A - 1/2" T x 36" W x 30 ft. L BULK-RS-N40-35

Neoprene Rubber Roll w Adhesive - 40A - 1/2" T x 36" W x 30 ft. L (Discontinued)

  • Mfr # BULK-RS-N40-35
  • Zoro # G7828911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-35
Zoro #
G7828911
UPC #
193005084714
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Width
36"
Length
30 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Acrylic Adhesive
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Compression Set
0.33
Density
1.50 g/cm3
Thickness Tolerance
(-0.050" - +0.050")
Texture
Smooth
Shape
Roll
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll with Acrylic Adhesive - 40A - 1/2" Thick x 36" Wide x 30 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.