This item is Discontinued.

Usa Industrials Neoprene Rubber Sheet - 40A - 1/2" Thick x 36" Wide x 12" Long BULK-RS-N40-14

Neoprene Rubber Sheet - 40A - 1/2" Thick x 36" Wide x 12" Long (Discontinued)

  • Mfr # BULK-RS-N40-14
  • Zoro # G7816905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N40-14
Zoro #
G7816905
UPC #
193005083779
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
12"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 407
Grade
Standard
Texture
Smooth
Compression Set
0.33
Shape
Sheet
Density
1.50 g/cm3
Thickness Tolerance
(-0.050" - +0.050")
Tear Strength
20 N/mm

Description

Neoprene Rubber Sheet No Adhesive - 40A - 1/2" Thick x 36" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.