Neoprene Rubber Strip - 50A - 3/4" Thick x 2" Wide x 5 ft. Long

  • Mfr # BULK-RS-N50-273

  • Zoro # G7812750


product price:  $59.29
/ea
Sold in multiples of 2 for $118.58

Key Features

Rubber Thickness
3/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50-273
Zoro #
G7812750
UPC #
193005360078
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/4"
Rubber Width
2"
Rubber Length
5 ft.

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Compression Set
0.33
Thickness Tolerance
(-0.059" - +0.059")
Density
1.50 g/cm3
Shape
Strip
Texture
Smooth
Tear Strength
20 N/mm

Description

Neoprene Rubber Strip No Adhesive - 50A - 3/4" Thick x 2" Wide x 5 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.