Zoro Homepage

Neoprene Sheet, 60A, 4'x36"x0.25", Black

  • Mfr # BULK-RS-NHS60-290

  • Zoro # G4934305


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS60-290
Zoro #
G4934305
UPC #
193005380564
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
4 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 610
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Adhesive Type
Plain Backing
Texture
Smooth
Water Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Abrasion Resistance
Good
Material
Neoprene
Shape
Sheet
Oil Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Color
Black
Compression Set
30 %

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.