Zoro Homepage

Neoprene Sheet, 60A, 5'x4'x3/16", Black

  • Mfr # BULK-RS-NFR60-39

  • Zoro # G5029514


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
48 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NFR60-39
Zoro #
G5029514
UPC #
193005384708
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
48 in
Rubber Length
5 ft
Overall Width
4 ft
Overall Length
5 ft
Overall Thickness
0.1875 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 607
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Thickness Tolerance
+/-0.022 in
Density
1.5 g/cc
Number of Ply
2
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Compression Set
33 %
Adhesive Type
Plain Backing
Shape
Sheet
Tear Strength
20 N/mm
Reinforced Material
Polyester
Material
Neoprene
Oil Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 607, Number of Ply 2, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.022 in, Reinforced Material Polyester, Overall Width 4 ft, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.