Nonmarking Neoprene Rubber Sheet No Adhesive 60A 164 Thick x 12 Wide x 12 Long

  • Mfr # BULK-RS-NN60-55

  • Zoro # G607032203


product price:  $14.55
/ea
Sold in multiples of 9 for $130.95

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NN60-55
Zoro #
G607032203
UPC #
193005236342
Country of Origin
China

Dimensions

Rubber Thickness
1/64"
Rubber Width
12"
Rubber Length
12"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Elongation
3.8
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Shape
Sheet
Tear Strength
20 N/mm
Compression Set
0.28
Temperature Range - Adhesives
-30° to 200°F
Texture
Smooth
Density
1.5 g/cm3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.