Shop USA INDUSTRIALS
See all product information
Create Account
Not Graded, 3/8"-16 Flange Bolts, Plain Stainless Steel, 3/4 in L, 50 PK
Mfr # ZBOLT-1294
Zoro # G309955671
product price:Â
$
282.99
/pk of 50, $5.66/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Flange Type
Standard
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-1294
- Zoro #
- G309955671
- UPC #
- 197666486672
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3/4 in
- Head Width
- 9/16 in
- Head Height
- 25/64 in
- Flange Diameter
- 13/16 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 3/4 in
- Screw Size
- 3/8 in
- Overall Length
- 1 9/64 in
- Wire Rope Length
- 1 9/64 in
- Length
- 1 9/64 in
Description
Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 9/16 in, Fastener Length 3/4 in, Finish Plain, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards Not Applicable, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 100,000 psi, Thread Size 3/8 In.-16, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.