Not Graded, 1/2"-13 Flange Bolts, Plain Stainless Steel, 1 3/4 in L, 10 PK
- Mfr # ZBOLT-1332
- Zoro # G909955743
product price:Â
$
167.99
/pk of 10, $16.80/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Flange Type
Standard
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-1332
- Zoro #
- G909955743
- UPC #
- 197666487051
- Country of Origin
- China
- System of Measurement
- Inch
- Flange Type
- Standard
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Tensile Strength
- 100,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Type
- Flange Bolts
- Dimensional Standards
- IFI-111
- Includes Washer
- No
- Drive Type
- External Hex
- Head Type
- Hex Flange
- For Use in Systems
- General Purpose
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 3/4 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Drive Size
- 3/4 in
- Head Height
- 33/64 in
- Flange Diameter
- 1 1/16 in
- Screw Size
- 1/2 in
- Overall Length
- 2 17/64 in
- Wire Rope Length
- 2 17/64 in
- Length
- 2 17/64 in
Description
Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 3/4 in, Fastener Length 1 3/4 in, Finish Plain, Flange Diameter 1 1/16 in, Flange Type Standard, Head Height 33/64 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards Not Applicable, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 100,000 psi, Thread Size 1/2 In.-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.