Zoro Homepage

Nylon 6/6 Plastic Sheet 24" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-NYL-435

  • Zoro # G7860070


product price: $87.59
/ea
Sold in multiples of 2 for $175.18
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-435
Zoro #
G7860070
UPC #
193005890957
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Thickness
3/4"
Length
24"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Standards
UL 94 HB
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Thickness Tolerance
(-0" - +0.057")
Material
Nylon
Impact Strength Rating
Poor
Backing Type
Plain
Water Absorption
0.0128
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Friction Rating
Slippery
Plastic Clarity
Opaque
Impact Strength
0.6 ft. - lbs./in.
Plastic Density
0.041 lbs / cu. in.
Friction Coefficient
0.25
Grade
Standard
Tensile Strength Rating
Excellent
Shape
Sheet

Description

Nylon Plastic Sheet - 3/4" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.