Nylon 6/6 Plastic Sheet 32" L x 16" W x 1" Thick

  • Mfr # BULK-PS-NYL-491

  • Zoro # G7856963


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-491
Zoro #
G7856963
UPC #
193005908812
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16"
Thickness
1"
Length
32"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Thickness Tolerance
(-0.016" - +0.016")
Tensile Strength
13,000 psi
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 210 Degrees F
Material
Nylon
Water Absorption Rating
Poor
Plastic Density
0.041 lbs / cu. in.
Shape
Sheet
Impact Strength
0.6 ft. - lbs./in.
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Backing Type
Plain
Friction Coefficient
0.25
Water Absorption
0.0128
Tensile Strength Rating
Excellent
Grade
Standard
Friction Rating
Slippery

Description

Nylon Plastic Sheet - 1" Thick x 16" Wide x 32" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.