Nylon 6/6 Plastic Sheet 48" L x 16" W x 1" Thick

  • Mfr # BULK-PS-NYL-506

  • Zoro # G7853594


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-506
Zoro #
G7853594
UPC #
193005908829
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
16"
Length
48"
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Standards
UL 94 HB
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Thickness Tolerance
(-0.016" - +0.016")
Material
Nylon
Water Absorption Rating
Poor
Water Absorption
0.0128
Impact Strength Rating
Poor
Impact Strength
0.6 ft. - lbs./in.
Friction Coefficient
0.25
Plastic Density
0.041 lbs / cu. in.
Plastic Clarity
Opaque
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Grade
Standard
Backing Type
Plain
Shape
Sheet
Plastic Hardness
Rockwell M85

Description

Nylon Plastic Sheet - 1" Thick x 16" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.