Nylon 6/6 Plastic Sheet 6" L x 6" W x 2" Thick

  • Mfr # BULK-PS-NYL-88

  • Zoro # G7861994


product price:  $42.75
/ea
Sold in multiples of 3 for $128.25

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-88
Zoro #
G7861994
UPC #
193005908836
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
2"
Length
6"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
Nylon 6/6
Plastic Color
Off-White
Operating Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Thickness Tolerance
(-0.031" - +0.008")
Tensile Strength
13,000 psi
Material
Nylon
Friction Coefficient
0.25
Shape
Sheet
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Poor
Grade
Standard
Plastic Density
0.041 lbs / cu. in.
Friction Rating
Slippery
Impact Strength
0.6 ft. - lbs./in.
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Water Absorption
0.0128

Description

Nylon Plastic Sheet - 2" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.