Nylon Push to Connect Fitting - 3 Outlet, 5/32" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-1029
  • Zoro # G4437169
product price: 
$
10.99
/ea

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Manifold Union
Fitting Connection Type
Tube x Tube x Tube
Tube Size
5/32"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-PTC-1029
Zoro #
G4437169
UPC #
193005339364
Country of Origin
China

Dimensions

Tube Size
5/32"

Details

Item
Nylon Push to Connect Fitting - 3 Outlet
Tube Fitting Material
Nylon
Specific Fitting Shape
Manifold Union
Fitting Connection Type
Tube x Tube x Tube
Max. Pressure
350 psi
Max. Vacuum
28 in. of Hg @ 72° F
Basic Pipe Fitting Shape
Manifold
Color
Black

Description

Nylon Push to Connect Fitting - 3 Outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews