Nylon Push to Connect Fitting - 45 Dg Ma, 1/4" Tube Size, Black

  • Mfr # ZUSA-TF-PTC-406
  • Zoro # G4439479
product price: 
$
6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Male 45 Degree Elbow
Fitting Connection Type
Tube x MNPT
Tube Size
1/4"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-PTC-406
Zoro #
G4439479
UPC #
193005170349
Country of Origin
China

Dimensions

Tube Size
1/4"
Pipe Size (Fittings)
3/8"

Details

Item
Nylon Push to Connect Fitting - 45 Dg Ma
Tube Fitting Material
Nylon
Specific Fitting Shape
Male 45 Degree Elbow
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Max. Vacuum
28 in. of Hg @ 72° F
Basic Pipe Fitting Shape
45 Degree Elbow
Color
Black
Seal Material
PTFE

Description

Nylon Push to Connect Fitting - 45 Dg Ma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews