
Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size
Mfr # ZUSA-TF-PTC-3
Zoro # G4433976
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Tube Size
1/8"
Max. Pressure
350 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-PTC-3
Zoro #
G4433976
UPC #
193005169152
Country of Origin
China
Dimensions
Tube Size
1/8"
Pipe Size (Fittings)
1/4"
Details
Item
Nylon Push to Connect Fitting - Male Str
Tube Fitting Material
Nylon
Specific Fitting Shape
Male Straight
Fitting Connection Type
Tube x MNPT
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Straight
Seal Material
PTFE
Max. Vacuum
28 in. of Hg @ 72° F
Description
Nylon Push to Connect Fitting - Male Str
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.