Nylon Plastic Rod 1 ft L, 1/2 in Dia.

  • Mfr # BULK-PR-NYL-125

  • Zoro # G2428503


product price:  $4.75
/ea
Sold in multiples of 25 for $118.75

Key Features

Material
Nylon
Type
Plastic Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-NYL-125
Zoro #
G2428503
UPC #
193005349271
Country of Origin
China

Dimensions

Length
1 ft
Diameter
1/2 in

Details

Item
Plastic Rod
Material
Nylon
Type
Plastic Rod

Description

Nylon Plastic Rod,1/2 In. Dia. x 1 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.