Shop USA INDUSTRIALS
See all product information
Create Account
Nylon Tubing Yellow 932 ID x 38 OD x 100 ft Long
- Mfr # ZUSA-HT-5458
- Zoro # G107031300
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
9/32"
Outside Dia.
3/8"
Wall Thickness
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-5458
- Zoro #
- G107031300
- UPC #
- 193005267971
- Country of Origin
- China
Dimensions
- Inside Dia.
- 9/32"
- Outside Dia.
- 3/8"
- Wall Thickness
- 3/64 in
- Tube Length
- 1200"
Details
- Tube Material
- Nylon
- Tube Hardness
- Hard (45D+)
- Max. Pressure
- 250 psi
- Tube Color
- Yellow
- Item
- Nylon Tubing
- Temp. Range
- -60° to 200° F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.