This item is Discontinued.

No Product Image Available

Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 3/16" Thick (Discontinued)

  • Mfr # BULK-PS-NYL-1007
  • Zoro # G307032213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-1007
Zoro #
G307032213
UPC #
193005229122
Country of Origin
China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"

Details

Item
Nylon Plastic Sheets & Bars
Plastic Material
Nylon 6/6
Color
Off-White
Plastic Clarity
Opaque
Shape
Sheet
Friction Rating
Slippery
Water Absorption Rating
Poor
Tensile Strength
13,000 psi
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft. - lbs./in.
Grade
Standard
Plastic Hardness
Rockwell M85
Friction Coefficient
0.25
Plastic Density
0.041 lbs / cu. in.
Water Absorption
0.0128
Standards
UL 94 HB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.