Off-White Nylon 6/6 Nylon Plastic Sheets & Bars 24" L x 12" W x 5/8" Thick (Discontinued)
- Mfr # BULK-PS-NYL-1015
- Zoro # G807032553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PS-NYL-1015
Zoro #
G807032553
UPC #
193005229207
Country of Origin
China
Dimensions
Plastic Thickness
5/8"
Plastic Width
12"
Plastic Length
24"
Details
Item
Nylon Plastic Sheets & Bars
Plastic Material
Nylon 6/6
Color
Off-White
Friction Coefficient
0.25
Tensile Strength
13,000 psi
Standards
UL 94 HB
Grade
Standard
Friction Rating
Slippery
Shape
Sheet
Impact Strength Rating
Poor
Water Absorption
0.0128
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Impact Strength
0.6 ft. - lbs./in.
Tensile Strength Rating
Excellent
Plastic Density
0.041 lbs / cu. in.
Plastic Hardness
Rockwell M85
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.