Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W

  • Mfr # BULK-PS-NYL-236

  • Zoro # G7856589


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Material
Nylon 6/6
Color
Off-White
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-236
Zoro #
G7856589
UPC #
193005891459
Country of Origin
Unknown

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Min. Temp. (F)
-20
Max. Temp. (F)
210
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Friction Coefficient
0.25
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Plain
Thickness Tolerance
(-0.016" - +0.016")
Friction Rating
Slippery
Water Absorption
0.0128
Shape
Bar
Plastic Density
0.041 lbs / cu. in.

Description

Nylon Plastic Bar - 1" Thick x 2-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.