Off-White Nylon 6/6 Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-NYL-367

  • Zoro # G7862721


product price:  $21.99
/ea
Sold in multiples of 4 for $87.96

Key Features

Material
Nylon 6/6
Color
Off-White
Length
12"
Width
6"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-367
Zoro #
G7862721
UPC #
193005891039
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Min. Temp. (F)
-20
Standards
UL 94 HB
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Max. Temp. (F)
210
Plastic Clarity
Opaque
Backing Type
Plain
Friction Rating
Slippery
Plastic Density
0.041 lbs / cu. in.
Thickness Tolerance
(-0" - +0.034")
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.25
Water Absorption Rating
Poor
Water Absorption
0.0128
Plastic Hardness
Rockwell M85
Shape
Bar
Tensile Strength Rating
Excellent

Description

Nylon Plastic Bar - 3/8" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.