Off-White Nylon 6/6 Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-NYL-821

  • Zoro # G7853122


product price:  $8.39
/ea
Sold in multiples of 14 for $117.46

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
1/2"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-821
Zoro #
G7853122
UPC #
193005891107
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Max. Temp. (F)
210
Min. Temp. (F)
-20
Tensile Strength Rating
Excellent
Water Absorption
0.0128
Friction Coefficient
0.25
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Density
0.041 lbs / cu. in.
Backing Type
Plain
Thickness Tolerance
(-0" - +0.034")
Plastic Hardness
Rockwell M85
Friction Rating
Slippery
Grade
Standard
Shape
Bar
Water Absorption Rating
Poor

Description

Nylon Plastic Bar - 3/8" Thick x 1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.