Off-White Nylon 6/6 Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-NYL-382

  • Zoro # G7859702


product price:  $44.39
/ea
Sold in multiples of 3 for $133.17

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
6"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-382
Zoro #
G7859702
UPC #
193005891046
Country of Origin
Unknown

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Min. Temp. (F)
-20
Max. Temp. (F)
210
Standards
UL 94 HB
Plastic Clarity
Opaque
Friction Rating
Slippery
Water Absorption Rating
Poor
Backing Type
Plain
Grade
Standard
Shape
Bar
Tensile Strength Rating
Excellent
Water Absorption
0.0128
Friction Coefficient
0.25
Plastic Density
0.041 lbs / cu. in.
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Thickness Tolerance
(-0" - +0.034")

Description

Nylon Plastic Bar - 3/8" Thick x 6" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.