Off-White Nylon 6/6 Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-NYL-825

  • Zoro # G7854032


product price:  $13.65
/ea
Sold in multiples of 7 for $95.55

Key Features

Material
Nylon 6/6
Color
Off-White
Length
48"
Width
3/4"
Tensile Strength (PSI)
13,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-NYL-825
Zoro #
G7854032
UPC #
193005891145
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"

Details

Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Standards
UL 94 HB
Max. Temp. (F)
210
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Min. Temp. (F)
-20
Plastic Density
0.041 lbs / cu. in.
Grade
Standard
Water Absorption
0.0128
Thickness Tolerance
(-0" - +0.034")
Shape
Bar
Plastic Hardness
Rockwell M85
Friction Rating
Slippery
Water Absorption Rating
Poor
Backing Type
Plain
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Friction Coefficient
0.25
Impact Strength Rating
Poor

Description

Nylon Plastic Bar - 3/8" Thick x 3/4" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.