Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 1260" L, Black
- Mfr # ZUSANATSR-203
- Zoro # G407032366
product price:Â
$
1,502.99
/ea
Key Features
Shape
Sheet
Standards
ASTM D1056 1A2, MILC-3133, MIL-STD-670
Color - Foam
Black
Material - Foam
Natural Sponge
Firmness
Soft (5 - 8 psi)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-203
- Zoro #
- G407032366
- UPC #
- 193005238117
- Country of Origin
- United States
Dimensions
- Length - Foam
- 1260"
- Thickness - Foam
- 3/16"
- Width - Foam
- 36"
Details
- Shape
- Sheet
- Standards
- ASTM D1056 1A2, MILC-3133, MIL-STD-670
- Color - Foam
- Black
- Material - Foam
- Natural Sponge
- Firmness
- Soft (5 - 8 psi)
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Density
- 26 lbs / cu. ft.
- Cell Type - Foam
- Open Cell
- Grade
- Standard
- Tensile Strength (PSI)
- Not Rated
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Firmness @ 25% Deflection (PSI)
- 8 psi
- Backing Type - Foam
- Plain
- Texture
- Textured
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.