Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 1" W, 120" L, 1" Thick
- Mfr # ZUSANATSR-94
- Zoro # G207032467
product price:Â
$
40.95
/ea
Sold in multiples of 3 for
$122.85
Key Features
Shape
Strip
Color - Foam
Black
Temp. Range (F)
-20 Degrees to 160 Degrees F
Length - Foam
120"
Backing Type - Foam
Acrylic Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-94
- Zoro #
- G207032467
- UPC #
- 193005224479
- Country of Origin
- United States
Dimensions
- Thickness - Foam
- 1"
- Width - Foam
- 1"
- Length - Foam
- 120"
Details
- Shape
- Strip
- Color - Foam
- Black
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Backing Type - Foam
- Acrylic Adhesive
- Cell Type - Foam
- Open Cell
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Material - Foam
- Natural Sponge
- Tensile Strength (PSI)
- Not Rated
- Texture
- Textured
- Firmness @ 25% Deflection (PSI)
- 8 psi
- Grade
- Standard
- Firmness
- Soft (5 - 8 psi)
- Standards
- ASTM D1056 1A2, MILC-3133, MIL-STD-670
- Density
- 26 lbs / cu. ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.