Shop ZORO SELECT

Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 3/8 in Thick, Red

  • Mfr # ZUSA731AMFS-15
  • Zoro # G7270857

product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
120 in
Width
1 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA731AMFS-15
Zoro #
G7270857
UPC #
193005181796
Country of Origin
China

Dimensions

Length
120 in
Width
1 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Thickness - Foam
3/8 in
Width - Foam
1 in

Details

Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2D3
Density
42 lb/cu ft
Item - Foam
Foam Strip
Thickness Tolerance
+/-0.06 in
Color - Foam
Red
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Material - Foam
Silicone
Tensile Strength
100 psi
Texture
Textured
Oil Resistance
Fair
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Number of Adhesive Sides
1
Maximum Temperature
500 Degrees F
Water Resistance
Good
Abrasion Resistance
Fair
Material Skin
None
Adhesive Type
Acrylic
Grade
Standard
Flexibility
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 42 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.