Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 2" W, 120" L, 1/16" Thick
- Mfr # ZUSANATSR-54
- Zoro # G107033052
product price:Â
$
14.85
/ea
Sold in multiples of 7 for
$103.95
Key Features
Shape
Strip
Texture
Textured
Length - Foam
120"
Grade
Standard
Backing Type - Foam
Acrylic Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-54
- Zoro #
- G107033052
- UPC #
- 193005223601
- Country of Origin
- United States
Dimensions
- Length - Foam
- 120"
- Thickness - Foam
- 1/16"
- Width - Foam
- 2"
Details
- Shape
- Strip
- Texture
- Textured
- Grade
- Standard
- Backing Type - Foam
- Acrylic Adhesive
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Material - Foam
- Natural Sponge
- Density
- 26 lbs / cu. ft.
- Firmness
- Soft (5 - 8 psi)
- Standards
- ASTM D1056 1A2, MILC-3133, MIL-STD-670
- Firmness @ 25% Deflection (PSI)
- 8 psi
- Cell Type - Foam
- Open Cell
- Tensile Strength (PSI)
- Not Rated
- Color - Foam
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.