Shop USA INDUSTRIALS
See all product information
Create Account
Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 0.25" W, 120" L, 1/8" Thick, Black
- Mfr # ZUSANSRO-43
- Zoro # G407032373
product price:Â
$
8.89
/ea
Sold in multiples of 10 for
$88.90
Key Features
Shape
Strip
Color - Foam
Black
Cell Type - Foam
Open Cell
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Density
33 lbs / cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANSRO-43
- Zoro #
- G407032373
- UPC #
- 193005225605
- Country of Origin
- United States
Dimensions
- Width - Foam
- 0.25"
- Thickness - Foam
- 1/8"
- Length - Foam
- 120"
Details
- Shape
- Strip
- Color - Foam
- Black
- Cell Type - Foam
- Open Cell
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
- Density
- 33 lbs / cu. ft.
- Firmness
- Soft (5 - 8 psi)
- Standards
- ASTM D1056 1C2
- Material - Foam
- Neoprene
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Texture
- Textured
- Grade
- Standard
- Backing Type - Foam
- Acrylic Adhesive
- Tensile Strength (PSI)
- Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.