Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 1" W, 120" L, 3/8" Thick, Black

  • Mfr # ZUSANSRO-64

  • Zoro # G207033129


product price:  $38.59
/ea
Sold in multiples of 3 for $115.77

Key Features

Shape
Strip
Material - Foam
Neoprene
Texture
Textured
Color - Foam
Black
Cell Type - Foam
Open Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-64
Zoro #
G207033129
UPC #
193005225810
Country of Origin
United States

Dimensions

Width - Foam
1"
Thickness - Foam
3/8"
Length - Foam
120"

Details

Shape
Strip
Material - Foam
Neoprene
Texture
Textured
Color - Foam
Black
Cell Type - Foam
Open Cell
Temp. Range (F)
-20°F to 175°F
Firmness @ 25% Deflection (PSI)
7 psi
Firmness
Soft (5 - 8 psi)
Standards
ASTM D1056 1C2
Tensile Strength (PSI)
Not Rated
Density
33 lbs / cu. ft.
Grade
Standard
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Backing Type - Foam
Acrylic Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products