PEEK Plastic Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PEEK-28

  • Zoro # G7859081


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-28
Zoro #
G7859081
UPC #
193005913359
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"
Width
6"
Length
6"

Details

Item
Plastic Sheet
Plastic Material
PEEK
Plastic Color
Beige
Thickness Tolerance
(-0.028" - +0")
Tensile Strength
13,500 psi
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material
PEEK
Plastic Density
0.047 lbs / cu. In.
Impact Strength Rating
Poor
Friction Rating
Slippery
Impact Strength
1.0 ft. - lbs./in.
Plastic Clarity
Opaque
Friction Coefficient
0.25
Water Absorption
0.002
Shape
Sheet
Plastic Hardness
Rockwell M100
Tensile Strength Rating
Excellent
Backing Type
Plain
Water Absorption Rating
Good
Grade
Standard

Description

PEEK Plastic Sheet - 1/2" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.