Zoro Homepage

M6-1.00 x 80 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 5 PK

  • Mfr # ZSCRW-507

  • Zoro # G001010579


product price: $16.69
/pk 5, $3.34/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-507
Zoro #
G001010579
UPC #
193005333775
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
80 mm
Drive Size
#3
Head Height
4.7 mm
Maximum Head Width
12 mm
Maximum Head Height
4.7 mm
Head Width
12 mm
Screw Size
M6
Overall Length
80 mm
Recommended Hole Size
6.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Includes Washer
Washer Not Included
Dimensional Standards
DIN 7985
Pack Size
Small
Thread Type
Coarse
Includes Nut
Nut Not Included
Material Type
Stainless Steel
Finish Type
Plain
Material Grade/Class
316
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 80 mm, Head Width 12 mm, Head Height 4.7 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 12 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.