Reducing Elbow, 316 Stainless Steel, Class 150, 1-1/2 in x 1 in FNPT
- Mfr # ZUSA-PF-7008
- Zoro # G7831404
product price:Â
$
29.89
/ea
Key Features
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-7008
- Zoro #
- G7831404
- UPC #
- 193005873677
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/2" x 1"
Details
- Specific Fitting Shape
- Reducing Elbow
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- FNPT
- Fitting Schedule/Class
- Class 150
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 150 psi
- Standards
- ASTM A351, ANSI/ASME B1.20.1
Description
The USA INDUSTRALS - ZUSA-PF-7008 is a stainless steel elbow fitting with a 1-1/2" x 1" connection size.
Constructed from 316 stainless steel, it offers high corrosion resistance and strength. The fitting features FNPT end connections and is rated for operation within the specified pressure range of 150 psi. It conforms to ASTM A351 and ANSI/ASME B1.20.1 standards.
Key Features:
- Made from 316 stainless steel, providing corrosion resistance and durability.
- Elbow shape with reducing configuration, designed to change pipe direction and size within specified parameters.
- Features FNPT connection type for easy threading onto compatible pipes or fittings.
- Supports a maximum operating pressure of 150 psi.
- Meets ASTM A351 and ANSI/ASME B1.20.1 standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.