Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting 316SS Instrumentation Hex Bushing 3/8" MNPT x 1/8" FNPT
- Mfr # ZUSA-PF-4644
- Zoro # G7828674
product price:Â
$
17.79
/ea
Key Features
Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-4644
- Zoro #
- G7828674
- UPC #
- 193005429355
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 3/8" x 1/8"
- Hex Size
- 7/8''
Details
- Specific Fitting Shape
- Reducing Hex Bushing
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- MNPT x FNPT
- Basic Pipe Fitting Shape
- Bushing
- Basic Pipe Fitting Material
- Metal
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Max. Pressure
- 6100 psi
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Reducing Hex Bushing - 3/8" NPT Male x 1/8" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.