Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting - 316SS Instrumentation - Hex Coupling - 3/8" x 1/4" FNPT
- Mfr # ZUSA-PF-4561
- Zoro # G7819890
product price:Â
$
21.85
/ea
Key Features
Specific Fitting Shape
Hex Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-4561
- Zoro #
- G7819890
- UPC #
- 193005428983
- Country of Origin
- Unknown
Dimensions
- Pipe Size - Pipe Fitting
- 3/8" x 1/4"
- Hex Size
- 7/8''
Details
- Specific Fitting Shape
- Hex Reducer Coupling
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- FNPT
- Basic Pipe Fitting Shape
- Coupling
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 4900 psi
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Description
The USA INDUSTRALS - ZUSA-PF-4561 is a stainless steel coupling designed to join two pipes with a straight connection. Constructed from 316 stainless steel with FNPT end connections, it offers a maximum pressure rating of 4900 psi for dependable performance in industrial or commercial piping systems.
Key Features:
- Material: 316 stainless steel for corrosion resistance and strength
- Shape: Coupling used for straight pipe connections
- Connection Type: Threaded pipe connections with FNPT ends
- Hex Size: 7/8 in for wrench application
- Max pressure rating: 4900 psi @ specified conditions
- Pipe Size - Pipe Fitting: 3/8" x 1/4" for nominal pipe diameters
- Specific Fitting Shape: Hex Reducer Coupling
- Standards: ANSI/ASME B31.1; ANSI/ASME B31.3; ANSI/ASME B1.20.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.