Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Fitting - 316SS Sch40 - Pipe Nipple (One End) - 1/4" MNPT - 4" L
- Mfr # ZUSA-PF-2630
- Zoro # G7836785
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Pipe Connection Type
Threaded on One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-2630
- Zoro #
- G7836785
- UPC #
- 193005424473
- Country of Origin
- Unknown
Dimensions
- Overall Pipe Length
- 4"
- Pipe Size (Fittings)
- 1/4"
Details
- Pipe Connection Type
- Threaded on One End
- Pipe Type
- Pipe Nipple
- Pipe Schedule
- 40
- Seamless/Welded
- Welded
- Material - Pipe
- 316 Stainless Steel
- Max. Pressure
- 150 psi
- Standards
- ASTM A733, ASTM A312, ANSI/ASME B1.20.1
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on One End) - 1/4" NPT Male - 4" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.