Pipe Fitting - 316SS Sch80 - Pipe Nipple (Both Ends) - 1" MNPT - 6" L
- Mfr # ZUSA-PF-4110
- Zoro # G7833233
product price:Â
$
35.45
/ea
Key Features
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-4110
- Zoro #
- G7833233
- UPC #
- 193005428358
- Country of Origin
- Unknown
Dimensions
- Overall Pipe Length
- 6"
- Pipe Size (Fittings)
- 1"
Details
- Pipe Connection Type
- Threaded on Both Ends
- Pipe Type
- Pipe Nipple
- Pipe Schedule
- 80
- Seamless/Welded
- Seamless
- Material - Pipe
- 316 Stainless Steel
- Standards
- ASTM A733, ASTM A312, ANSI/ASME B1.20.1
- Max. Pressure
- 3000 psi
Description
Pipe Fitting - 316 Stainless Steel - Schedule 80 - Pipe Nipple (Threaded on Both Ends) - 1" NPT Male - 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.