Hex Socket Plug, 316 Stainless Steel, 3/4 in MNPT, Class 150, ASTM A351

  • Mfr # ZUSA-PF-7155
  • Zoro # G7837792
product price: 
$
14.85
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7155
Zoro #
G7837792
UPC #
193005874216
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Thread Size
3/4"-14
Hex Size
9/16 in
Length
5/8 in
Outside Diameter
3/4 in
Nominal Pipe Size
3/4 in
Overall Length
5/8 in

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Material Grade
316
Class
Class 150
Thread Sealant Type
PTFE
Plug Drive Style
Hex
Maximum Operating Temperature
360 Degrees F
Minimum Operating Temperature
0 Degrees F
For Pipe Schedule
Schedule 40
Includes Seal
No
Color
Silver
Magnetic
No
Plug Construction
Cored
Maximum Operating Pressure
150 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Pipe Threading
14
Thread Type
NPT
Item
Plug
Max. Steam Pressure
150 psi
Wire Color
Silver

Description

Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Outside Diameter, 5/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Magnetic No, Silver

Restrictions

Ratings & reviews