Hex Socket Plug, 316 Stainless Steel, 3/8 in MNPT, Class 150, ASTM A351

  • Mfr # ZUSA-PF-7153
  • Zoro # G7831955
product price: 
$
14.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7153
Zoro #
G7831955
UPC #
193005874193
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Length
1/2 in
Hex Size
5/16 in
Nominal Pipe Size
3/8 in
Thread Size
3/8"-18
Outside Diameter
3/8 in
Overall Length
1/2 in

Details

Specific Fitting Shape
Hex Socket Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Maximum Operating Temperature
360 Degrees F
Item
Plug
Material Grade
316
Plug Construction
Cored
Plug Drive Style
Hex
Includes Seal
No
Magnetic
No
Includes Pre-Applied Thread Sealant
Yes
Color
Silver
Thread Sealant Type
PTFE
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Type
NPT
Minimum Operating Temperature
0 Degrees F
Max. Steam Pressure
150 psi
Class
Class 150
Fitting Side A Pipe Threading
18
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

The USA INDUSTRALS - ZUSA-PF-7153 is a 3/8" hex socket plug stainless steel pipe fitting made from 316 stainless steel. It features a male national pipe thread (MNPT) connection type and is rated for sealing threaded pipe connections in systems within specified pressure ratings. The fitting is suitable for use in systems requiring a maximum internal pressure of 150 psi, with a maximum allowable internal pressure of 150 psi. It meets ASTM A351 and ANSI/ASME B1.20.1 standards for dimensional and thread specifications.

Key Features:

  • Material: 316 Stainless Steel, rated for corrosion resistance based on material specifications.
  • Shape: Hex Socket Plug, rated to withstand specified pressure within its design parameters.
  • Connection Type: MNPT (male national pipe thread) for threaded pipe connections within specified parameters.
  • Pipe Size: 3/8".
  • Pressure Rating: Class 150, maximum pressure of 150 psi.
  • Standards: Meets ASTM A351 and ANSI/ASMA B1.20.1 standards for dimensional and thread specifications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.