Shop USA INDUSTRIALS

Pipe Fitting w Sealant 316SS Instrumentation Hex Nipple 1/4" MNPT 4" L

  • Mfr # ZUSA-PF-4776
  • Zoro # G7825034

product price: 
$
44.39
/ea
Sold in multiples of 3 for $133.17

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-4776
Zoro #
G7825034
UPC #
193005429935
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"
Overall Pipe Length
4"
Hex Size
9/16''

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Max. Pressure
7500 psi
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1

Description

The USA INDUSTRALS ZUSA-PF-4776 is a stainless steel nipple fitting with a length of 4 inches and a connection size of 1/4 inch. Made from 316 stainless steel, it features a hex shape with a 9/16-inch size for wrench engagement. The fitting has MNPT (male national pipe thread) connection ends and is rated to withstand a maximum pressure rating: 7,500 psi. For use with piping systems requiring 1/4 inch MNPT connections; the fitting is constructed from 316 stainless steel.

  • Material: 316 stainless steel
  • Shape: Hex nipple; 9/16 inch hex size for wrench engagement
  • Length: 4 inches
  • Size: 1/4 inch pipe connection
  • Connection Type: MNPT (male threaded) ends
  • Hex Size: 9/16 inches
  • Maximum pressure rating: 7,500 psi
  • Standards: ANSI/ASME B31.1; ANSI/ASME B31.3; ANSI/ASME B1.20.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.