Cross Black-Coated Malleable Iron Pipe Fittings, 1/2" Pipe, Malleable Iron (Black-Coated)

  • Mfr # ZUSA-PF-16187
  • Zoro # G307032107
product price: 
$
26.19
/ea
Sold in multiples of 8 for $209.52

Key Features

Specific Fitting Shape
Cross
Pipe Fitting Material
Malleable Iron (Black-Coated)
Pipe Size (Fittings)
1/2"
Standards
ASME B16.3, ASME B1.20.1
Pipe Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-16187
Zoro #
G307032107
UPC #
193005241070
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Malleable Iron (Black-Coated)
Item
Black-Coated Malleable Iron Pipe Fittings
Standards
ASME B16.3, ASME B1.20.1
Pipe Thread Type
NPT
Max. Pressure
150 psi
Fitting Schedule/Class
Class 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.