Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Coupling 2 x 112 NPT Female
- Mfr # ZUSA-PF-16479
- Zoro # G707031830
product price:Â
$
33.35
/ea
Sold in multiples of 5 for
$166.75
Key Features
Specific Fitting Shape
Straight
Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASME B16.3, ASTM A153
Max. Pressure
150 psi
Pipe Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-16479
- Zoro #
- G707031830
- UPC #
- 193005244460
- Country of Origin
- China
Dimensions
- Overall Pipe Length
- 2-13/16"
- Pipe Size - Pipe Fitting
- 2" x 1-1/2"
Details
- Item
- Galvanized Malleable Iron Pipe Fittings
- Specific Fitting Shape
- Straight
- Fitting Schedule/Class
- Class 150
- Standards
- ASME B1.20.1, ASME B16.3, ASTM A153
- Max. Pressure
- 150 psi
- Pipe Thread Type
- NPT
- Pipe Fitting Material
- Malleable Iron (Galvanized)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.